DIN7504K STEEL ZPL 4,2X32 /500 drillin screws,hex#head collar

  • ERIKS:12688933
  • Manufacturer:4043952516072
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.17/ pieceexcl. VAT

€0.21incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
4.2 mm
Length
32 mm
Head form
Hexagon head
Screwing system
Hexagon