DIN7504k steel ezn 6.3x38 /250

  • ERIKS:23693007
  • Manufacturer:4043952516287
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.32/ pieceexcl. VAT

€0.38incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
6.3 mm
Length
38 mm
Head form
Hexagon head
Screwing system
Hexagonal