DIN7504k staal ezn 6,3x16 /500 zelfborende schroef

  • ERIKS:11789546
  • Manufacturer:4043952516232
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.22/ pieceexcl. VAT

€0.26incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
6.3 mm
Length
16 mm
Head form
Hexagon head
Screwing system
Hexagon