DIN7504k staal ezn 3,5x9,5 /1000 zelfborende schroef

  • ERIKS:11789514
  • Manufacturer:4043952718278
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.08/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
3.5 mm
Length
9.5 mm
Head form
Hexagon head
Screwing system
Hexagon