DIN7504 o tx25 A2 o 4,8x22 /1000 zelfborende schroef verzonken kop o-tx

  • ERIKS:11748088
  • Manufacturer:4043377240002
Image 1
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 1000Min. order: 1000

1000 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
4.8 mm
Length
22 mm
Head form
Countersunk head
Screwing system
Torx