DIN7504 k ph RVS A2 k 4,8x19 /500 zelfborende 6-kant flenskopschroef k-ph

  • ERIKS:23730515
  • Manufacturer:4043377153111
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
4.8 mm
Length
19 mm
Head form
Hexagon head
Screwing system
Hexagon