DIN7504 k ph RVS A2 k 4,2x13 /1000 zelfborende 6-kant flenskopschroef k-ph

  • ERIKS:11747852
  • Manufacturer:4043377153036
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7504
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Self tapping thread
Thread cross-section (ST..)
4.2 mm
Length
13 mm
Head form
Hexagon head
Screwing system
Hexagon