
€0.25/ pieceexcl. VAT
€0.30incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7500D |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Hexagon head |
Screwing system | Hexagon |
Thread size metric (M..) | 6 |
Length | 12 mm |
DIN standard | 7500 |
Hardened | Yes |
Thread moulding | Yes |