
€0.42/ pieceexcl. VAT
€0.50incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7500C |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Pan head |
Screwing system | Pozidriv |
Thread size metric (M..) | 6 |
Length | 40 mm |
DIN standard | 7500 |
Hardened | Yes |
Thread moulding | Yes |