DIN7500c staal ezn z M6x25 /500 zelftappende bolcilinderkopschroef pz

  • ERIKS:11789299
  • Manufacturer:4043952514894
Image 1
DIN 7500 thread forming screws form their own "female thread" in ready-made holes by thread-rolling into malleable material.
The resulting thread corresponds to standard metric thread.

Advantages:
- thread-cutting becomes unnecessary
- no play in the mating threads
- high vibration resistance
- no chips
Save to list

€0.40/ pieceexcl. VAT

€0.48incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7500C
Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Pan head
Screwing system
Pozidriv
Thread size metric (M..)
6
Length
25 mm
DIN standard
7500
Hardened
Yes
Thread moulding
Yes