
€1.69/ pieceexcl. VAT
€2.05incl. VAT
Sold per: 25Min. order: 25
3510 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 23 mm |
Outer Diameter | 50 mm |
Thickness | 8 mm |
Suitable for bolt size metric (M..) | 22 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |