
€2.55/ pieceexcl. VAT
€3.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Carbon steel |
Surface protection | Zinc plated yellow passivated |
Inner Diameter | 25 mm |
Outer Diameter | 50 mm |
Thickness | 10 mm |
Suitable for bolt size metric (M..) | 24 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |