
€0.11/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 500Min. order: 500
249 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 8.4 mm |
Outer Diameter | 21 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 8 |
DIN standard | 7349 |