
€0.54/ pieceexcl. VAT
€0.65incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7343 - ISO 8750 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Diameter | 8 mm |
Length | 16 mm |
DIN standard | 7343 |
Type | Coiled spring pin |