DIN7343 RVS A2 3x32 /500 spiraalspanbus standaard uitvoering

  • ERIKS:23730431
  • Manufacturer:4043377151438
Image 1
Save to list

€0.27/ pieceexcl. VAT

€0.32incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7343 - ISO 8750
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Diameter
3 mm
Length
32 mm
DIN standard
7343
Type
Coiled spring pin