



€0.99/ pieceexcl. VAT
€1.20incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/914 |
Inner Diameter | 6 mm |
Outer diameter | 12 mm |
Material | Stainless steel |
Width | 8 mm |