



€41.69/ pieceexcl. VAT
€50.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/914 |
Inner Diameter | 60 mm |
Outer diameter | 90 mm |
Material | Stainless steel |
Width | 20 mm |