



€0.98/ pieceexcl. VAT
€1.19incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/914 |
Inner Diameter | 5 mm |
Outer diameter | 10 mm |
Material | Stainless steel |
Width | 6 mm |