DIN705 Adjusting ring with bore for set screw, Stainless steel A2 11x20x10mm

  • ERIKS:11742532
  • Manufacturer:4043377053534
Image 1
Image 2
Image 1
Image 2
Adjusting ring in accordance with DIN 705 with set screw
Stainless steel, A2
The adjusting rings are supplied with an Allen key set screw as per DIN 914
The set screw supplied is also of Stainless steel A2
Save to list

€1.51/ pieceexcl. VAT

€1.83incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 705/914
Inner Diameter
11 mm
Outer diameter
20 mm
Material
Stainless steel
Width
10 mm