



€39.76/ pieceexcl. VAT
€48.11incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 705/914 |
Inner Diameter | 70 mm |
Outer diameter | 100 mm |
Material | Carbon steel |
Width | 20 mm |