DIN7 RVS A4 8x40 /100 cilindrische pen klasse m6

  • ERIKS:23725118
  • Manufacturer:4043377006912
Image 1
Save to list

€1.78/ pieceexcl. VAT

€2.16incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Diameter
8 mm
Length
40 mm
Tolerance
M6
ISO standard
2338
DIN standard
7