DIN7 RVS A4 6x60 /100 cilindrische pen klasse m6

  • ERIKS:23725107
  • Manufacturer:4043377006783
Image 1
Save to list

€1.35/ pieceexcl. VAT

€1.64incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Diameter
6 mm
Length
60 mm
Tolerance
M6
ISO standard
2338
DIN standard
7