DIN7 RVS A4 4x14 /200 cilindrische pen klasse m6

  • ERIKS:23725066
  • Manufacturer:4043377006325
Image 1
Save to list

€0.25/ pieceexcl. VAT

€0.30incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Diameter
4 mm
Length
14 mm
Tolerance
M6
ISO standard
2338
DIN standard
7