DIN7 RVS A4 2x20 /500 cilindrische pen klasse m6

  • ERIKS:23725038
  • Manufacturer:4043377005823
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.20incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Diameter
2 mm
Length
20 mm
Tolerance
M6
ISO standard
2338
DIN standard
7