DIN7 RVS A1 8x24 /100 cilindrische pen klasse m6

  • ERIKS:23724973
  • Manufacturer:4043377004680
Image 1
Save to list

€0.49/ pieceexcl. VAT

€0.59incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A1
Surface protection
Untreated
Diameter
8 mm
Length
24 mm
Tolerance
M6
ISO standard
2338
DIN standard
7