DIN7 RVS A1 3x32 /200 cilindrische pen klasse m6

  • ERIKS:23724912
  • Manufacturer:4043377003997
Image 1
Save to list

€0.19/ pieceexcl. VAT

€0.23incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A1
Surface protection
Untreated
Diameter
3 mm
Length
32 mm
Tolerance
M6
ISO standard
2338
DIN standard
7