DIN7 RVS A1 10x45 /50 cilindrische pen klasse m6

  • ERIKS:23724831
  • Manufacturer:4043377002785
Image 1
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7 - ISO 2338
Material
Stainless steel
Material quality
Stainless steel A1
Surface protection
Untreated
Diameter
10 mm
Length
45 mm
Tolerance
M6
ISO standard
2338
DIN standard
7