DIN6912 Low head cap screw with hex socket and pilot recess Stainless steel A4 M8x40mm

  • ERIKS:23269143
  • Manufacturer:8715492327130
Image 1
Save to list

€0.90/ pieceexcl. VAT

€1.09incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6912
Series
DIN 6912
Material
Stainless steel
Thread size metric (M..)
8
Length
40 mm
Head form
Cheese head
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
6912
Material quality
Stainless steel A4