DIN6912 Low head cap screw with hex socket and pilot recess Stainless steel A4 M10x20mm

  • ERIKS:23269146
  • Manufacturer:8715492327161
Image 1
Save to list

€0.88/ pieceexcl. VAT

€1.06incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6912
Series
DIN 6912
Material
Stainless steel
Thread size metric (M..)
10
Length
20 mm
Head form
Cheese head
Kind of thread
Metric
Screwing system
Internal hexagon
Surface protection
Untreated
DIN standard
6912
Material quality
Stainless steel A4