DIN6798a steel M3 smp/500 serrated lock washers

  • ERIKS:11787360
  • Manufacturer:4043952476994
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6798A
Series
DIN 6798A
Suitable for bolt size metric (M..)
3
Inner Diameter
3.2 mm
Outer Diameter
6 mm
Thickness
0.4 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
6798A
Model
Closed external toothing
Type
Toothed lock washer