
€0.12/ pieceexcl. VAT
€0.14incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798A |
Series | DIN 6798A |
Suitable for bolt size metric (M..) | 12 |
Inner Diameter | 13 mm |
Outer Diameter | 20.5 mm |
Thickness | 1 mm |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 6798A |
Model | Closed external toothing |
Type | Toothed lock washer |