Din6798a ezn tandveerring az m8 /200

  • ERIKS:23680037
  • Manufacturer:8714723186096
Image 1
Save to list
Not available in webshop

Sold per: 200Min. order: 200

Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6798A
Series
DIN 6798A
Suitable for bolt size metric (M..)
8
Inner Diameter
8.4 mm
Outer Diameter
15 mm
Thickness
0.8 mm
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
6798A
Model
Closed external toothing
Type
Toothed lock washer