DIN6798 a RVS A2 M10 /1000 tandveerring vorm a-gesl# buitenvertand

  • ERIKS:23730081
  • Manufacturer:4043377145888
Image 1
Save to list

€0.06/ pieceexcl. VAT

€0.07incl. VAT

Sold per: 1000Min. order: 1000

8000 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6798A
Series
DIN 6798A
Suitable for bolt size metric (M..)
10
Inner Diameter
10.5 mm
Outer Diameter
18 mm
Thickness
0.9 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
DIN standard
6798A
Model
Closed external toothing
Type
Toothed lock washer