DIN6797a staal M5 /3000 tandveerring vorm a-open buitenvertand

  • ERIKS:23692060
  • Manufacturer:4043952475225
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.02incl. VAT

Sold per: 3000Min. order: 3000

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6797A
Series
DIN 6797A
Suitable for bolt size metric (M..)
5
Inner Diameter
5.3 mm
Outer Diameter
10 mm
Thickness
0.6 mm
Material
Carbon steel
Surface protection
Untreated
DIN standard
6797A
Model
Open external toothing
Type
Toothed lock washer