
€0.07/ pieceexcl. VAT
€0.09incl. VAT
Sold per: 750Min. order: 750
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6797A |
Series | DIN 6797A |
Suitable for bolt size metric (M..) | 12 |
Inner Diameter | 13 mm |
Outer Diameter | 20.5 mm |
Thickness | 1 mm |
Material | Carbon steel |
Surface protection | Untreated |
DIN standard | 6797A |
Model | Open external toothing |
Type | Toothed lock washer |