
€11.01/ pieceexcl. VAT
€13.32incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 610 |
Material | Carbon steel |
Material quality | 8.8 (steel) |
Surface protection | Untreated |
Thread size metric (M..) | 20 |
Length | 110 mm |
Pitch thread | 2.5 |
Kind of thread | Metric |
Head form | Hexagon head |
Screwing system | Hexagonal |
With nut | No |
DIN standard | 610 |
Type | Fitted screw |