
€0.64/ pieceexcl. VAT
€0.78incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 603 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Thread size metric (M..) | 8 |
Length | 70 mm |
DIN standard | 603 |
With nut | No |
Head form | Round head |
Model | Square stud |
Type | Carriage bolt |