DIN603 4.6 zincpl M6x30 smp/100 slotbout metrisch met moer

  • ERIKS:11764887
  • Manufacturer:4043952122822
Image 1
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 603/555
Material
Carbon steel
Material quality
4.6 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Thread size metric (M..)
6
Length
30 mm
DIN standard
603/555
With nut
Yes
Type
Carriage bolt
Head form
Round head
Model
Square stud