
€0.51/ pieceexcl. VAT
€0.62incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 571 |
Material | Carbon steel |
Surface protection | Untreated |
Length | 100 mm |
Wrench width | 17 mm |
DIN standard | 571 |
Shaft Diameter | 10 mm |