
€3.19/ pieceexcl. VAT
€3.85incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 571 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Length | 260 mm |
Wrench width | 19 mm |
DIN standard | 571 |
Shaft Diameter | 12 mm |