
€3.09/ pieceexcl. VAT
€3.74incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 571 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 160 mm |
Wrench width | 17 mm |
DIN standard | 571 |
Shaft Diameter | 10 mm |