
€24.11/ pieceexcl. VAT
€29.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 529 |
Thread size metric (M..) | 20 |
Length | 320 mm |
Material | Steel |
Material quality | 3.6 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |