



€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 472 |
Series | DIN 472 |
Material | Spring steel |
Outer Diameter | 8.7 mm |
Thickness | 0.8 mm |
Surface protection | Untreated |
DIN standard | 472 |
Dimension | 8 mm |
Model | Bore hole |
Type | Circlip |