DIN472 retaining ring i 19 smp/200 retaining rings for bores

  • ERIKS:11763096
Image 1
Image 2
Image 1
Image 2
Save to list

€0.10/ pieceexcl. VAT

€0.12incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 472
Series
DIN 472
Material
Spring steel
Outer Diameter
20.5 mm
Thickness
1 mm
Surface protection
Untreated
DIN standard
472
Dimension
19 mm
Model
Bore hole
Type
Circlip