DIN444B Stainless steel A2 Eye bolt with flat sides M6X60

  • ERIKS:23267791
  • Manufacturer:8715492309495
Image 1
Save to list

€3.17/ pieceexcl. VAT

€3.84incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
6
Length
60 mm
Material
Stainless steel
Material quality
Stainless steel A2
Thread type
Metric