
€15.23/ pieceexcl. VAT
€18.43incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 16 |
Length | 100 mm |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Thread type | Metric |