DIN444B Stainless steel A2 Eye bolt with flat sides M10X80

  • ERIKS:23267819
  • Manufacturer:8715492309778
Image 1
Save to list

€4.84/ pieceexcl. VAT

€5.86incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
10
Length
80 mm
Material
Stainless steel
Material quality
Stainless steel A2
Thread type
Metric