DIN444B SS A4 M8x30 /50 eye bolt

  • ERIKS:23726056
  • Manufacturer:4043377037978
Image 1
Save to list

€3.86/ pieceexcl. VAT

€4.67incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
8
Length
30 mm
Material
Stainless steel
Material quality
Stainless steel A4
Thread type
Metric