DIN444B SS A4 M12x100 /25 eye bolt

  • ERIKS:23726032
  • Manufacturer:4043377037459
Image 1
Save to list

€12.83/ pieceexcl. VAT

€15.52incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
12
Length
100 mm
Material
Stainless steel
Material quality
Stainless steel A4
Thread type
Metric