DIN444B SS A2 M20x140 /10 eye bolt

  • ERIKS:23725991
  • Manufacturer:4043377036940
Image 1
Save to list

€31.10/ pieceexcl. VAT

€37.63incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
20
Length
140 mm
Material
Stainless steel
Material quality
Stainless steel A2
Thread type
Metric